Shop All Socks
American Hospital Supply
AHS Anti-Slip Socks, Grip Socks Assorted Colors, One Size Fits Most, 48PK
Mfr # AHS-SS-OS-A6_CS
Zoro # G510741506
product price: $102.99
/pk 48, $2.15/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester + Spandex
- Package Configuration 48
- Application Anti-slip slipper socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-SS-OS-A6_CS
- Zoro # G510741506
- Country of Origin China
- Category Socks
Dimensions
Size | One Size Fits Most |
Details
Color | Assorted |
Material | Polyester + Spandex |
Package Configuration | 48 |
Application | Anti-slip slipper socks |
Description
AHS hospital socks are the best way to increase patient comfort and prevent falls. These socks fit any size foot, from small to bariatric. The elastic cuff provides a non-restrictive fit, and the tread on the soles maximizes floor contact and reduces falls. It features latex-free construction and is meant for single-patient use. These economically-priced comfy socks are available in two colors: yellow and gray. The shipping package includes six pairs of AHS slipper socks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- KIDDE EXPLSV GS&CRBN MNXD DTCR (900-0113-02)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 48PK (AHS-SS-XL-G6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Assorted Color Grippy Socks One Size Fits Most, Grip Socks Pack of 6 Pairs, 6PK (AHS-SS-OS-A6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 6PK (AHS-SS-XL-B6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- American Hospital Supply Socks