Shop All Medical Cart & Cabinet Accessories
American Hospital Supply
AED Sign, 6in x 6in
Mfr # AHS-AEDS-1_EA
Zoro # G310760509
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-AEDS-1_EA
- Zoro # G310760509
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Details
Color | White |
Material | Acrylic |
Description
AED signs from American Hospital Supply provide awareness to employees, patrons, and emergency responders of the presence of AED at a particular location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- FIRST AID ONLY Complete Refill/Kit, 273pcs, Class B (91132-021)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 5 Person (90488)
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 (22150)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 158 (RP9908)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- American Hospital Supply Medical Cart & Cabinet Accessories