Shop All Books
American Heritage
Student Thesaurus
Mfr # 9781328787323
Zoro # G201243180
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 6-10
- Recommended Age 11-16 years
- Color Multi
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Heritage
- MFR # 9781328787323
- Zoro # G201243180
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Grade | Grade 6-10 |
Recommended Age | 11-16 years |
Color | Multi |
Includes | 1 book |
Description
A newly jacketed, eminently useful thesaurus for students in grades 6-10, providing burgeoning writers with 70,000 synonyms shown in contexts students can relate to.
The American Heritage® is especially designed to improve the reading and writing skills of students in middle school and early high school. The book offers 6,000 main entries and over 70,000 synonyms—more than any other thesaurus at this level—as well as a table explaining the parts of speech. Each main entry includes a clear sample sentence showing typical usage. Synonyms are listed in the order of how well they fit the meaning illustrated in the sample sentence, encouraging students to think about word choice as an active process rather than a rote procedure. Word Group features for words with no actual synonyms (such as boat or hat) provide conceptually related terms (such as ship or cap). Additionally, many entries contain lists of antonyms to help build vocabulary. This book has been updated with a new jacket to match the line look for The American Heritage® Student Dictionary.
The American Heritage® is especially designed to improve the reading and writing skills of students in middle school and early high school. The book offers 6,000 main entries and over 70,000 synonyms—more than any other thesaurus at this level—as well as a table explaining the parts of speech. Each main entry includes a clear sample sentence showing typical usage. Synonyms are listed in the order of how well they fit the meaning illustrated in the sample sentence, encouraging students to think about word choice as an active process rather than a rote procedure. Word Group features for words with no actual synonyms (such as boat or hat) provide conceptually related terms (such as ship or cap). Additionally, many entries contain lists of antonyms to help build vocabulary. This book has been updated with a new jacket to match the line look for The American Heritage® Student Dictionary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- U-MARK A20 Paint Marker w/ Reversible Tip GOLD (10714)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 18" x 30" Pink (18"SORP PINK)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Ocean (9781846438677)
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- TOPS Voice Message Log Book, 8-1/4" x 8-1/2" (4416)
- BSA The Big Game Book (9781982528300)
- American Heritage Books