Shop All Security Carts
American Hawk Industrial
Security Cart 60''W x 31''D x 64.75''H - Locking Utility Cart With Adjustable Shelf
Mfr # AH1555BLK
Zoro # G912003820
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 64.75"
- Overall Width 60"
- Material Steel
- Color BLACK
- Overall Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hawk Industrial
- MFR # AH1555BLK
- Zoro # G912003820
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 64.75" |
Overall Width | 60" |
Overall Depth | 31" |
Details
Material | Steel |
Color | BLACK |
Description
Secure product and tools with our quality steel security carts. These Steel security carts with hinge protected access plates are perfect for loss prevention. Dual locking hinges allow for double the protection with your favorite pad locks. 6 in casters means you can maneuver this cart inside your facilities with the option of removing these to make it stationary.
- •Dual Lock Capability
- •Adjustable Hight Shelf
- •60”W x 31”D x 64.75”H
- •Heavy Duty Steel
- •Handle for easy maneuvering
- •6” polyurethane casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- ZORO SELECT Plate Caster, 300 lb. Load Rate, 7-1/4" H (P12S-PRP060K-12-WB)
- PROEDGE 3"x3"x40" 90˚ Heavy Duty Temporary Corner Guard, 60PK (PROEdge™)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- GLOBAL INDUSTRIAL Folding Security Truck, 2000 Lb. Capacity, 44-1/2W x 27D x 76H (912114)
- KEE SAFETY Kee Safety SGNA500PC Universal Self-Closing Safety Gate, 15" - 44" Length, Safety Yellow (SGNA500PC)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- American Hawk Industrial Security Carts