Shop All Security Carts
American Hawk Industrial
Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf
Mfr # AH1551BLK
Zoro # G712003822
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54"
- Overall Width 60"
- Material Steel
- Color BLACK
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # AH1551BLK
- Zoro # G712003822
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 54" |
Overall Width | 60" |
Overall Depth | 25" |
Details
Material | Steel |
Color | BLACK |
Description
Secure product and tools with our quality steel security carts. These Steel security carts with hinge protected access plates are perfect for loss prevention. Dual locking hinges allow for double the protection with your favorite pad locks. 6 in casters means you can maneuver this cart inside your facilities with the option of removing these to make it stationary.
- •Dual Lock Capability
- •Adjustable Hight Shelf
- •60′′ W x 25′′ D x 54′′ H
- •Heavy Duty Steel
- •Handle for easy maneuvering
- •6” polyurethane casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. (2MJN8)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- ZORO SELECT Wire Security Cart with Fixed Shelves 1,800 lb Capacity, 24 in W x 48 1/2 in L x 71 in H, 1 Shelves (1ECG6)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- QUANTUM STORAGE SYSTEMS Stem Castered Security Unit (M2448-69SEC)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- CANNON SECURITY PRODUCTS 8Gun Security Cabinet (GCB-908)
- American Hawk Industrial Security Carts