Shop All Security Carts
American Hawk Industrial
Security Cart 48'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf
Mfr # AH1550BLU
Zoro # G712003815
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54"
- Overall Width 48"
- Material Steel
- Color BLUE
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # AH1550BLU
- Zoro # G712003815
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 54" |
Overall Width | 48" |
Overall Depth | 25" |
Details
Material | Steel |
Color | BLUE |
Description
Secure product and tools with our quality steel security carts. These Steel security carts with hinge protected access plates are perfect for loss prevention. Dual locking hinges allow for double the protection with your favorite pad locks. 6 in casters means you can maneuver this cart inside your facilities with the option of removing these to make it stationary.
- •Dual Lock Capability
- •Adjustable Hight Shelf
- •48" W x 25" D x 54" H
- •Heavy Duty Steel
- •Handle for easy maneuvering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1-1/2in (1010319)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 63.25"L (CSC3060)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- GLOBAL INDUSTRIAL Euro Wire Security Truck 60 x 30 2400 Lb. Capacity (184301)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- American Hawk Industrial Security Carts