Shop All Security Carts
American Hawk Industrial
Security Cart 48'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf
Mfr # AH1550BLK
Zoro # G512003817
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54"
- Overall Width 48"
- Material Steel
- Color BLACK
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # AH1550BLK
- Zoro # G512003817
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 54" |
Overall Width | 48" |
Overall Depth | 25" |
Details
Material | Steel |
Color | BLACK |
Description
Secure product and tools with our quality steel security carts. These Steel security carts with hinge protected access plates are perfect for loss prevention. Dual locking hinges allow for double the protection with your favorite pad locks. 6 in casters means you can maneuver this cart inside your facilities with the option of removing these to make it stationary.
- •Dual Lock Capability
- •Adjustable Hight Shelf
- •48" W x 25" D x 54" H
- •Heavy Duty Steel
- •Handle for easy maneuvering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Replacement Rubbermaid Cart Caster for Rubbermaid Utility Cart Seri (Z10F131ABCD)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- BULLDOG WINCH Pressure Switch, Sealed 85psi ON - 105psi OFF (42060)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- QUANTUM STORAGE SYSTEMS Stem Castered Security Unit (M2448-69SEC)
- VALLEY CRAFT Removable Handle, for Security Cart, 30 (F89554)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- GLOBAL INDUSTRIAL Euro Wire Security Truck 60 x 30 2400 Lb. Capacity (184301)
- American Hawk Industrial Security Carts