Shop All Blast Cabinet Parts
American Hawk Industrial
Sandblast Window Film Replacement 23.75"x9" 6 Pack
Mfr # 20061
Zoro # G605668015
product price: $59.29
/pk 6, $9.88/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23-1/4 X 9"
- Features Sandblast Window Underlay Film Replacement Pack of 6 Interior sandblast window protective film.
- Application Window Film for in unit protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # 20061
- Zoro # G605668015
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Size | 23-1/4 X 9" |
Details
Features | Sandblast Window Underlay Film Replacement Pack of 6 Interior sandblast window protective film. |
Application | Window Film for in unit protection |
Description
Film protects glass from abrasive wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- AMERICAN HAWK INDUSTRIAL Ceramic Cone Pressure Blast Nozzle 5/16" (2303)
- AMERICAN HAWK INDUSTRIAL Sandblast Plexiglass Window 25.25"x10.25" (362401)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 5/16" Sandblast Nozzle (115)
- AMERICAN HAWK INDUSTRIAL Carbide Sandblast Nozzle 5/16" for Siphon guns (10104)
- AMERICAN HAWK INDUSTRIAL Single Stage Dust Collector Vacuum Motor (V730-5)
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Replacement Nozzle 3/16" (113)
- ECONOLINE Safety Glass Window (410476)
- American Hawk Industrial Blast Cabinet Parts