Shop All Dust Collectors
American Hawk Industrial
Sandblast Single Stage Dust Collector 100CFM Exhaust
Mfr # C3976
Zoro # G805668013
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 14"
- Width 14"
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # C3976
- Zoro # G805668013
- Country of Origin United States
- Category Dust Collectors
Dimensions
Depth (In.) | 14" |
Width | 14" |
Height | 32" |
Description
Single Cartridge Filter Dust Collector 100CFM Exhaust Unit with a 1.5 horse power motor for optimal performance. 32"H x 14"W x 14"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spinner Handle, 1/4" Drive (009000834)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC3 (2CYC3)
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- DYNABRADE Dust Extraction Arm, 62845 (62845)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- 3M Portable Dust Extractor, Dust Removal (7100260425)
- BAILEIGH INDUSTRIAL Dust Collector, 1,650 CFM Max Flow, 2 hp, 1 Phase (DC-1650B)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- American Hawk Industrial Dust Collectors