Shop All Blast Cabinets
American Hawk Industrial
Sandblast Media Cabinet 36"W x 24"D With Dust Collector
Mfr # A2022ZOR
Zoro # G805667979
product price: $2,321.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,321.99
Free 30-Day Returns
Key Features
- Work Area Dimensions 36" Wide X 24" Deep
- Overall Depth 24"
- Overall Width 36"
- Includes Sandblasting Machine, Gun, Gloves, Dust Collector, Replacement Window Film (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # A2022ZOR
- Zoro # G805667979
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Work Area Dimensions | 36" Wide X 24" Deep |
Overall Depth | 24" |
Overall Width | 36" |
Details
Includes | Sandblasting Machine, Gun, Gloves, Dust Collector, Replacement Window Film (1) |
Description
Clamshell-Style Sandblast Cabinet, 36"Wx24"D, Includes gun, and gloves, and a Dust Collector. The Number 100 Pneumatic gun offers balance and consistency. The viewing glass is 23"x9" and come with 1 replacement film. This media blast cabinet features a steal turret punched media grate. The pre-media filter help prevent clumping into the unit. 24 Inch rubber gloves provide the durability and safety of this unit. The side access door allows the unit to be accessed without opening the full shell. American Hawk Industrial has been providing industry leading sandblast media cabinets since 1967 and is a US based company.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Cut Off Wheel Arbor (48-07-2486)
- MARCO #5 Brass Poly TC NPS Nozzle - 5/16" (10TC5BP)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 42"W x 24"D Machine Only Abrasive Blaster (4224ZOR)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 36"W x 24"D With Pressure Pot and Dust Collector (A2022PZOR)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 36"W x 24"D Machine Only Abrasive Blaster (2022ZOR)
- MARCO 1.5 Cu. Ft. L-Series Blast Pot (1001156)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40403)
- HOMAK Homak RP912 Table Top Abrasive Blast Cabinet Window Covers; Clear - Pack of 5 (RP912)
- MARCO 6.5 Cu. Ft. M-Series Blast Pot w/ Moisture Separator (1065203PKA)
- American Hawk Industrial Blast Cabinets