Shop All Blast Cabinets
American Hawk Industrial
Sandblast Media Cabinet 36"W x 24"D Machine Only Abrasive Blaster
Mfr # 2022ZOR
Zoro # G005667977
product price: $1,970.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,970.99
Free 30-Day Returns
Key Features
- Includes Sandblasting Machine, Gun, Gloves, Replacement Window Film (1)
- Overall Depth 24"
- Overall Width 36"
- Work Area Dimensions 36" Wide X 24" Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # 2022ZOR
- Zoro # G005667977
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Overall Depth | 24" |
Overall Width | 36" |
Work Area Dimensions | 36" Wide X 24" Deep |
Details
Includes | Sandblasting Machine, Gun, Gloves, Replacement Window Film (1) |
Description
Clamshell-Style Sandblast Cabinet, 36"Wx24"D, Includes gun, and gloves, This unit does not include dust collector or pressure pot, The Number 100 Pneumatic gun offers balance and consistency. The viewing glass is 23"x9" and come with 1 replacement film. This media blast cabinet features a steal turret punched media grate. The pre-media filter help prevent clumping into the unit. 24 Inch rubber gloves provide the durability and safety of this unit. The side access door allows the unit to be accessed without opening the full shell. 20 Watt LED lights the media bay. American Hawk Industrial has been providing industry leading sandblast media cabinets since 1967 and is a US based company.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 180G, J-Weight, PK 10 (335073)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 36"W x 24"D With Pressure Pot and Dust Collector (A2022PZOR)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 36"W x 24"D With Dust Collector (A2022ZOR)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Cabinet 42"W x 24"D Machine Only Abrasive Blaster (4224ZOR)
- ECONOLINE Bblast Cabinet-Ra24-0 Super (101692S-A)
- MARCO 0.35 Cu. Ft. L-Series Blast Pot (1003505)
- ECONOLINE Abrasive Blast Cabinet (101698G-A)
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- American Hawk Industrial Blast Cabinets