Shop All Sand Blasters
American Hawk Industrial
Portable Vacuum Style Abrasive Media Blaster
Mfr # DB0428
Zoro # G405667973
product price: $1,564.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Feed Type Portable Vacuum
- Air Pressure (PSI) 100 PSI
- Features Vacuum Media Recovery system, Front Swivel Wheels for easy movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # DB0428
- Zoro # G405667973
- Country of Origin United States
- Category Sand Blasters
Details
Feed Type | Portable Vacuum |
Air Pressure (PSI) | 100 PSI |
Features | Vacuum Media Recovery system, Front Swivel Wheels for easy movement |
Description
23" Depth Portable siphon sandblaster with built on recovery system, 12-18cfm with 100PSI, Cleans Molds, Dies, Fixtures, Touch Up Jobs On Metal Or Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- UNITED ABRASIVES/SAIT SAIT 23453 Ductileâ„¢ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23453)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- AMERICAN HAWK INDUSTRIAL Handheld Portable Abrasive Blasting Gun, 4 Lb capacity (PB1)
- AMERICAN HAWK INDUSTRIAL Portable Pressure media Blast System, 100 LB capacity (DB0100RC)
- AMERICAN HAWK INDUSTRIAL Portable Pressure Blaster System with Remote Control, 250 LB Capacity (DB02500RC)
- AMERICAN HAWK INDUSTRIAL Small Pressure Media Blaster with Leg Stands, 40 Lb capacity (DB130C)
- ALC Pressure Blaster, 150 lb Capacity (40004)
- ECONOLINE Portable Soda Blaster (101826G-A)
- ALC Pressure Blaster, 65 lb Capacity (40001)
- American Hawk Industrial Sand Blasters