Shop All Pneumatic Blast Guns
American Hawk Industrial
5/32″ Air Jet used in Siphon Trigger 100 Gun
Mfr # 104
Zoro # G605667988
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Air Pressure (PSI) 18 CFM @ 60 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hawk Industrial
- MFR # 104
- Zoro # G605667988
- Country of Origin United States
- Category Pneumatic Blast Guns
Details
Material | Steel |
Air Pressure (PSI) | 18 CFM @ 60 PSI |
Description
Air jet for model 100 sandblast gun, 18 cfm hardened steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wheel Wire W/ Hole 4In Crse (322551OR)
- SUPERIOR PADS AND ABRASIVES 3 Inch Twist Lock Spindle Disc (SPD03)
- NORTON ABRASIVES Rubbing Brick, 8x2x2 In, Coarse, SC (61463687830)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 3/16" (116)
- AMERICAN HAWK INDUSTRIAL Sandblast Gun Replacement Parts Steel Air Jet 3/32" (112)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 45 CFM (10101)
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 18 CFM (10102)
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- American Hawk Industrial Pneumatic Blast Guns