Shop All Blast Cabinet Accessories
American Hawk Industrial
24" Cotton Lined Rubber Sandblasting Gloves 5" opening
Mfr # 361
Zoro # G205667951
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl coated cloth
- Overall Width 5"
- Size 24" Long , 5" opening
- Application Replacement Sandblast gloves
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hawk Industrial
- MFR # 361
- Zoro # G205667951
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Overall Width | 5" |
Size | 24" Long , 5" opening |
Details
Material | Vinyl coated cloth |
Application | Replacement Sandblast gloves |
Color | Black |
Description
Vinyl coated cloth, cotton-lined gloves 24" long with 6" opening, Fits most brands of sandblast cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- MERIT Threaded Mandrel (08834180239)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- AMERICAN HAWK INDUSTRIAL 5/16" Ceramic Nozzle Assembly for Siphon 100 Gun (110)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- AMERICAN HAWK INDUSTRIAL 24" Rubber Sandblasting Gloves 6" opening (007)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 7" opening (3034)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 9" opening (3054)
- AMERICAN HAWK INDUSTRIAL 3/16" Ceramic Sandblast Nozzle Assembly for 101 Siphon Gun" (111)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201719YW)
- American Hawk Industrial Blast Cabinet Accessories