Shop All Sledges
American Hammer
Sledge Hammer, 8 lb., 32 In, Fiberglass
Mfr # AM8BZFG
Zoro # G5314416
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Bronze
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hammer
- MFR # AM8BZFG
- Zoro # G5314416
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 32 in |
Face Diameter | 3 in |
Head Width | 2 1/2 in |
Head Length | 6 in |
Handle Length | 32 in |
Description
If you are looking for a sledge hammer that is easy to handle, the American Hammer AM8BZFG Sledge Hammer is the tool for you. With an 8 lb head weight and 32 in overall length, this double face sledge hammer is perfect for your heavy duty tasks. The bronze head material ensures maximum durability. It has a straight fiberglass handle with a tether style of standard tool. It also has an overall width of 2 1/2 in., and 3 in face diameter and 6 in head length respectively. The American Hammer AM8BZFG Sledge Hammer is a high quality product that will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Canvas with Leather Bottom, 15 Pockets, 20-Inch, Black, Canvas, 15 Pockets (5003-20)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BZWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3ZNWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Wood (AM1BZWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5BRWG)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- American Hammer Sledges