Shop All Sledges
American Hammer
Sledge Hammer, 5 lb., 22 In, Wood
Mfr # AM5CUWG
Zoro # G5314513
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 5 lb
- Head Material Copper
- Overall Length 22 in
- Handle Material Wood
- Handle Design Friction Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM5CUWG
- Zoro # G5314513
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 22 in |
Face Diameter | 2 in |
Head Width | 2 1/2 in |
Head Length | 3 1/4 in |
Handle Length | 20 in |
Details
Item | Copper Mallet |
Head Weight | 5 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Handle Color | Blue/Natural |
Head Color | Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Material | Copper |
Dead Blow Hammer | No |
Non-Sparking | Yes |
Tether Ready | No |
Grip Style | Textured |
Double Faced | Yes |
Grip Material | Wood |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 5 lb, Face Diameter 2 in, Overall Length 22 in, Handle Length 20 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- TITAN Locking Pliers, XL, Straight Nose, 15" (60762)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No9/64 (185-10X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BZFG)
- WILTON Sledge Hammer, 8 lb., 16 In, Steel (20816)
- American Hammer Hammers and Striking Tools