Shop All Sledges
American Hammer
Sledge Hammer, 4 lb., 14 In, Wood
Mfr # AM4CUWG
Zoro # G5314504
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper
- Overall Length 14 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hammer
- MFR # AM4CUWG
- Zoro # G5314504
- UPC # 810379010452
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Width | 2 in |
Head Length | 4 in |
Handle Length | 14 in |
Details
Item | Copper Mallet |
Head Weight | 4 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Handle Color | Blue/Natural |
Head Color | Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | Yes |
Grip Material | Wood |
Face Material | Copper |
Face Shape | Round |
Tether Ready | No |
Double Faced | Yes |
Grip Style | Textured |
Hammer Type | Sledge Hammer |
Dead Blow Hammer | No |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 4 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5CUFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BRFG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Aluminum (AM15ZNAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- American Hammer Sledges