Shop All Sledges
American Hammer
Sledge Hammer, 4 lb., 14 In, Wood
Mfr # AM4BRWG
Zoro # G5312447
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 14 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM4BRWG
- Zoro # G5312447
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Width | 2 in |
Head Length | 4 in |
Handle Length | 16 in |
Description
This American Hammer Sledge Hammer is the perfect tool for breaking up concrete and masonry. It has a 4 lb head weight, which will give you more power than lighter hammers. The wood handle of this sledge hammer provides excellent grip and control, while the brass head helps to ensure maximum durability. You can use this double face sledge hammer for both masonry and chipping jobs. With a 14 in overall length, it is lightweight yet durable enough to last you a long time. This American Hammer Sledge Hammer is the reliable tool that will meet your demands when it comes to taking on tough projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Wood (AM1BZWG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1CUFG)
- VAUGHAN MANUFACTURING 3 lb. Double Face Hammer with Hickory Handle (17430)
- American Hammer Hammers and Striking Tools