Shop All Sledges
American Hammer
Sledge Hammer, 3 lb., 14 In, Wood
Mfr # AM3ZNWG
Zoro # G5389824
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Zinc
- Overall Length 14 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM3ZNWG
- Zoro # G5389824
- UPC # 094716816925
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Length | 3 3/4 in |
Head Width | 1 3/4 in |
Handle Length | 14 in |
Description
The American Hammer AM3ZNWG Sledge Hammer is the perfect tool for demolishing walls, breaking concrete and more. The double face sledge hammer has a 3 lb head weight and 14 in length. It is made of zinc alloy, making it both durable and lightweight. The handle has a friction grip that provides you with excellent control over the sledge hammer as you work. This wood handled sledge hammer also features a standard tether capabilty. If you are looking for an effective demolition tool, look no further than this American Hammer AM3ZNWG Sledge Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/16 (C16555)
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4ZNAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Fiberglass (AM3ZNFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2CUWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- VAUGHAN MANUFACTURING Supreme 36" Sledge Hammer Handle (67362)
- American Hammer Sledges