Shop All Sledges
American Hammer
Sledge Hammer, 3 lb., 14 In, Wood
Mfr # AM3CUWG
Zoro # G5314495
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper
- Overall Length 14 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM3CUWG
- Zoro # G5314495
- UPC # 810379010445
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Length | 3 3/4 in |
Head Width | 1 3/4 in |
Handle Length | 14 in |
Details
Item | Copper Mallet |
Head Weight | 3 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Handle Color | Blue/Natural |
Head Color | Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | Yes |
Dead Blow Hammer | No |
Face Material | Copper |
Double Faced | Yes |
Grip Style | Textured |
Face Shape | Round |
Grip Material | Wood |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/4, Tubular Roll (SQ-5-01)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Ratchet (SRH02224)
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" (KTI59000)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4CUWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4ZNAG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- GROZ Soft Face Sledge Hammers, 14 lb., 36" (34565)
- American Hammer Sledges