Shop All Sledges
American Hammer
Sledge Hammer, 3 lb., 14 In, Fiberglass
Mfr # AM3BZFG
Zoro # G5312492
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Bronze
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hammer
- MFR # AM3BZFG
- Zoro # G5312492
- UPC # 094716816819
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Width | 1 3/4 in |
Head Length | 3 3/4 in |
Handle Length | 16 in |
Description
Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- TESA BROWN & SHARPE Thread Measuring Wire Set, 3-48TPI, 48 Pc (599-4816)
- MILWAUKEE TOOL 3/8" DRIVE 1/8" HEX BIT SOCKET (45-34-1040)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BZFG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BRAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BZFG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4CUAG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- American Hammer Sledges