Shop All Sledges
American Hammer
Sledge Hammer, 3 lb., 14 In, Fiberglass
Mfr # AM3BRFG
Zoro # G5312291
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM3BRFG
- Zoro # G5312291
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Width | 1 3/4 in |
Head Length | 3 3/4 in |
Handle Length | 16 in |
Description
Brass Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Fiberglass, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- CEDARBERG Spring Clamp Base, Plastic, 1/2" adapter (8702-033)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/8" (SEL05S)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BRFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2LNFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- SEYMOUR MIDWEST SLEDGE HAMR 6# 36""L (41856)
- American Hammer Hammers and Striking Tools