Shop All Sledges
American Hammer
Sledge Hammer, 3 lb., 12 In, Aluminum
Mfr # AM3ZNAG
Zoro # G5312623
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Zinc
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Ergonomic
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM3ZNAG
- Zoro # G5312623
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/2 in |
Head Width | 1 3/4 in |
Head Length | 3 3/4 in |
Handle Length | 12 in |
Description
Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Zinc, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Zinc, Features Ergonomic Handle, Grip Material Aluminum, Handle Color Natural, Head Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- WIDIA Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Uncoated (16039)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4ZNAG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10BZWG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4CUAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Wood (AM5BZWG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- American Hammer Sledges