Shop All Sledges
American Hammer
Sledge Hammer, 2 lb., 12 In, Fiberglass
Mfr # AM2BRFG
Zoro # G5312377
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 12 in
- Handle Material Fiberglass
- Handle Design Cushion Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM2BRFG
- Zoro # G5312377
- UPC # 094716816604
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
If you need a powerful sledge hammer, the American Hammer AM2BRFG is what you need. It is a versatile tool that can be used for all types of applications, including carpentry and demolition. The double face sledge hammer features a 2 lb head weight with an overall length of 12 in. Its cushion grip handle ensures maximum comfort when in use. The fiberglass handle is strong and durable, while the brass head has high strength and durability ratings. The 1 1/4" face diameter allows for increased contact between the hammer's face and the material being struck. With its double faced design, this American Hammer Sledge Hammer is great for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- RDX 33/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 33/64)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BRWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- American Hammer Sledges