Shop All Sledges
American Hammer
Sledge Hammer, 12 lb., 26 In, Wood
Mfr # AM12BZWG
Zoro # G5392441
original price:
$197.99
7% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Head Material Bronze
- Overall Length 26 in
- Handle Material Wood
- Handle Design Friction Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM12BZWG
- Zoro # G5392441
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 26 in |
Face Diameter | 6 in |
Head Length | 6 1/2 in |
Head Width | 3 in |
Handle Length | 24 in |
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Bronze, Head Weight 12 lb, Face Diameter 6 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Wood, Handle Color Blue/Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3ZNWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- HOMECARE 10 Lb. Hammer Sledge W-Fbg Handle (HO112330)
- American Hammer Sledges