Shop All Sledges
American Hammer
Sledge Hammer, 12 lb., 26 In, Wood
Mfr # AM12BRWG
Zoro # G5312395
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Overall Length 26 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM12BRWG
- Zoro # G5312395
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 26 in |
Face Diameter | 6 in |
Head Length | 6 1/2 in |
Head Width | 3 in |
Handle Length | 24 in |
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Brass, Head Weight 12 lb, Face Diameter 6 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Wood, Handle Color Black/Natural, Head Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5CUAG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BZWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- SURTEK Octagonal 10Pound Hammer (MARR10)
- American Hammer Hammers and Striking Tools