Shop All Sledges
American Hammer
Sledge Hammer, 1/2 lb., 10 In, Wood
Mfr # AM08CUWG
Zoro # G5312571
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 1/2 lb
- Head Material Copper
- Overall Length 10 in
- Handle Material Wood
- Handle Design Friction Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM08CUWG
- Zoro # G5312571
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 10 in |
Face Diameter | 1/2 in |
Head Length | 1 3/4 in |
Head Width | 1 in |
Handle Length | 10 in |
Details
Item | Copper Mallet |
Head Weight | 1/2 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Head Color | Natural |
Handle Color | Blue/Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Face Material | Copper |
Face Shape | Round |
Double Faced | Yes |
Grip Style | Textured |
Dead Blow Hammer | No |
Non-Sparking | Yes |
Grip Material | Wood |
Hammer Type | Sledge Hammer |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 1/2 lb, Face Diameter 1/2 in, Overall Length 10 in, Handle Length 10 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1 in. (47364)
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BRFG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BZWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BZWG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- American Hammer Hammers and Striking Tools