Shop All Sledges
American Hammer
Sledge Hammer, 10 lb., 32 In, Fiberglass
Mfr # AM10CUFG
Zoro # G5311442
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM10CUFG
- Zoro # G5311442
- UPC # 094716816215
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 32 in |
Face Diameter | 4 in |
Head Width | 2 3/4 in |
Head Length | 6 1/4 in |
Handle Length | 32 in |
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 10 lb, Face Diameter 4 in, Overall Length 32 in, Handle Length 32 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1CUFG)
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-630X)
- American Hammer Sledges