Shop All Sledges
American Hammer
Sledge Hammer, 10 lb., 32 In, Fiberglass
Mfr # AM10BZFG
Zoro # G5371721
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Bronze
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hammer
- MFR # AM10BZFG
- Zoro # G5371721
- UPC # 094716816192
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 32 in |
Face Diameter | 4 in |
Head Width | 2 3/4 in |
Head Length | 6 1/4 in |
Handle Length | 32 in |
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 10 lb, Face Diameter 4 in, Overall Length 32 in, Handle Length 32 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Tool Organizer, Screwdriver, Mag. (5NND8)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2LNFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BRWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Fiberglass (AM3ZNFG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10BZWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- American Hammer Hammers and Striking Tools