Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass
Mfr # AM15CUFG
Zoro # G5312422
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper
- Overall Length 12 in
- Handle Material Fiberglass
- Handle Design Cushion Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM15CUFG
- Zoro # G5312422
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/4 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Screwdriver Kit, Chuck 1/4" (2401-22, 48-11-2460)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5BRAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Fiberglass (AM3ZNFG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- American Hammer Sledges