Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Aluminum
Mfr # AM15LNAG
Zoro # G5312587
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Lead Alloy
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM15LNAG
- Zoro # G5312587
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 in |
Head Length | 2 1/2 in |
Head Width | 1 in |
Handle Length | 12 in |
Details
Item | Lead Alloy Mallet |
Head Weight | 1 1/2 lb |
Head Material | Lead Alloy |
Handle Material | Aluminum |
Handle Design | Nonslip Grip |
Tether Capable | Tether Capable |
Handle Color | Black/Natural |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Replaceable Handle | No |
Dead Blow Hammer | Yes |
Face Shape | Round |
Double Faced | Yes |
Face Material | Lead Alloy |
Hammer Type | Sledge Hammer |
Tether Ready | No |
Non-Sparking | No |
Grip Style | Ribbed |
Description
Lead Alloy Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Lead Alloy, Head Weight 1 1/2 lb, Face Diameter 1 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Lead Alloy, Handle Color Black/Natural, Head Length 2 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BZFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Wood (AM1BZWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BZWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- WILTON Hammer Kit, Black Handle, Nonslip Grip (11111)
- American Hammer Sledges