Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Aluminum
Mfr # AM15CUAG
Zoro # G5313883
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Copper
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hammer
- MFR # AM15CUAG
- Zoro # G5313883
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/4 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Copper, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Aluminum, Handle Color Natural, Head Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (91 51 160)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (6836)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BZFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BZAG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- American Hammer Sledges