Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Aluminum
Mfr # AM15BZAG
Zoro # G5312404
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Bronze
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM15BZAG
- Zoro # G5312404
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/4 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Bronze, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/32)
- CAPRI TOOLS Ultra Precision Torque Screwdriver Set, 1.5 to 6 Inch Pound (21075S)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- C.K TOOLS C. K Tools 430004 Kabifix Cable Stripper/Plastic Tube Cutter (430004)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5ZNAG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 14 In, Aluminum (AM10LNAG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Wood (AM5BZWG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- American Hammer Hammers and Striking Tools