Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Aluminum
Mfr # AM15BRAG
Zoro # G5370215
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Brass
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM15BRAG
- Zoro # G5370215
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Width | 1 1/2 in |
Head Length | 3 1/4 in |
Handle Length | 12 in |
Description
Brass Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Brass, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Aluminum, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Router Table Saw Push Block /Blade Depth & Angle Gauge, Hook Rule, Center Finder (19105)
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-084)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5BRWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1CUWG)
- URREA Octagonal sledge hammer 2Lb with 15-1/4" handle (1433GFV)
- American Hammer Hammers and Striking Tools