Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood
Mfr # AM15ZNWG
Zoro # G5312203
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 1/2 lb
- Head Material Zinc
- Overall Length 13 in
- Handle Material Wood
- Handle Design Friction Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM15ZNWG
- Zoro # G5312203
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 13 in |
Face Diameter | 1 in |
Head Width | 1 1/2 in |
Head Length | 3 1/4 in |
Handle Length | 12 in |
Description
Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Zinc, Head Weight 1 1/2 lb, Face Diameter 1 in, Overall Length 13 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle Yes, Double Faced Yes, Face Material Zinc, Features Friction Grip Handle Design, Grip Material Wood, Handle Color Black/Natural, Head Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (7'9" ZWEFC811S)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BZFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5CUAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1CUWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BRWG)
- American Hammer Hammers and Striking Tools