Shop All Dead Blow Hammers
American Hammer
Dead Blow Hammer, 32 oz., 14"
Mfr # AM2FMEDB
Zoro # G5311424
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Face Diameter 2 1/4 in
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hammer
- MFR # AM2FMEDB
- Zoro # G5311424
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 1/4 in |
Overall Length | 14 in |
Head Length | 4 1/2 in |
Hammer Face Diameter | 2 1/4 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane over Steel |
Head Weight | 2 lb |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Handle Color | Green |
Head Color | Green |
Standards | FME Compliance |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | Yes |
Non-Sparking | No |
Face Shape | Round |
Hammer Type | Dead Blow Hammer |
FME Compliant | Yes |
Tether Ready | No |
Type | High Visibility |
Description
The American Hammer AM2FMEDB Dead Blow Hammer is the perfect tool for applying just the right amount of force to your project. With a 32 oz head weight, you can rely on this dead blow hammer to help you get the job done. The urethane over steel head provides an ideal combination of strength and durability. This high visibility green dead blow hammer features a tether style standard tool. It has a 4 1/2 in. head length and 14 in. overall length. With its powerful urethane over steel design, this dead blow hammer will become your go-to tool when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- MIRKA Vacuum Hand, Sanding Block, 2.75"x8" (MVHB38)
- AMERICAN HAMMER Dead Blow Hammer, 48 oz., 14" (AM3FMEDB)
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- CAPRI TOOLS 48 oz Dead Blow Hammer (CP10098)
- GRAY TOOLS Gray Tools 1.6lb. Dead Blow Hammer (PHD2)
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- American Hammer Dead Blow Hammers