Shop All Gate Valves
American Granby
American Granby GV200-150T Brass Gate Valve 10.5 In. - 200 Psi
Mfr # 515T07
Zoro # G803972693
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Granby
- MFR # 515T07
- Zoro # G803972693
- UPC # 642026003131
- Country of Origin China
- Category Gate Valves
Description
The American Granby family of Brass Gate Valves are the plumbers choice when working with extreme pressures.
Features- 1.5 in. FPT
- Gate style valve
- Works up to 200 PSI
- Aluminum handle
- Brass Gate Valve 1.5 in.
- Dimension - 6.25 x 5.5 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- PROLINE 2 In. FIPS x 2 In. FIPS Brass Cast Iron Gate Valve (100-008)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- CHICAGO VALVES AND CONTROLS 1-1/4", Forged Steel Class 800 Gate Valve, SW (284SW012)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- American Granby Gate Valves