Shop All Plumbing Parts
American Granby
American Granby CS24L Cable Saw 24 In. Long Loop With Handles
Mfr # CABLESAW
Zoro # G204120617
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Granby
- MFR # CABLESAW
- Zoro # G204120617
- UPC # 642026032841
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Cuts 1/2- 4 in. PVC pipe
- Premium quality steel cable
- Flexible plastic end grips
- Requires 1/4 in. clearance to cut
- Cable Saw 24 in. Long Loop With Handles
- Dimension - 4.25 x 5 x 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- MOEN Handle Hub (116629ORB)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- AMERICAN GRANBY American Granby PT800NL Pitless Adapter Bronze - 1 in. (PT800NL)
- AMERICAN GRANBY American Granby CHC100BSENL Tank Cross - Long Case No Lead Brass Stainless Steel (CHC100BSENL)
- AMERICAN GRANBY American Granby WTG300MP Water Test Gauge (WTG300MP)
- AMERICAN GRANBY American Granby C56V Well Cap Cast Iron (C56V)
- AMERICAN GRANBY American Granby NT100-100P Screen Filter T-Style - 1 x 1 in. (NT100-100P)
- DANCO 3/4 in. D X 3/8 in. D X 9/32 in. Bonnet Packing For Milwaukee (35189B)
- RINNAI 10,000 BTU Propane Gas Vent-Free Fan Convector (FC510P)
- American Granby Plumbing Parts & Accessories