Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Kit, 16 ft, 1 In Brush
Mfr # WDL150
Zoro # G7351285
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pit Style Loading Dock Levelers
- Includes (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1 in Nylon Brushes, Instructions
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # WDL150
- Zoro # G7351285
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | 1" Brush Weatherseal Kit for Dock Leveler With L-Holder & Mounting Channel |
For Use With | Pit Style Loading Dock Levelers |
Includes | (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1 in Nylon Brushes, Instructions |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
Description
1 In. Brush Weatherseal Kit for Dock Leveler With L-Holder & Mounting Channel, Includes (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1 in Nylon Brushes, Instructions, Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Pit Style Loading Dock Levelers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Key Box Replacement, Acrylic (56HW39)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12230)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 2 In Door, Nylon, PK4 (TD-RW200N)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Treadle, .377 x .110 In, L 20 ft (AHT-375)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- American Garage Door Supply Garage Door Hinges