Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Brush, L 8 ft, 1 In Brush
Mfr # BP4121-8
Zoro # G5005533
original price:
$131.22
33% off
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Includes 3 ft Piece, 5 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Accessory Type 1 in Brush Weatherseal with 1-1/4 in 45 Degrees Angled Holder, 8 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BP4121-8
- Zoro # G5005533
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder |
Item | Brush Seal |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Includes | 3 ft Piece, 5 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Accessory Type | 1 in Brush Weatherseal with 1-1/4 in 45 Degrees Angled Holder, 8 ft Overall Length |
Description
Brush Seal, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 3 ft Piece, 5 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton 2-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-301)
- DELTANA Roller Catch, Heavy Duty Bright Brass (RCA430U3)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- BEST Padlock 21B772L (887838144973)
- AMERICAN GARAGE DOOR SUPPLY Inside T Handle, Zinc, For 5/16 In Shaft (LITH516)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 11, PK2 (JB-11)
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- AMERICAN GARAGE DOOR SUPPLY Top Fixture, Flush Mount, PK2 (TD-TFW200)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOZ141W)
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 3 In Pulley, PK2 (SP-3S)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- American Garage Door Supply Garage Door Hinges