Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Brush, L 14 ft, 1-1/2 In Brush
Mfr # BP4125-14
Zoro # G5005585
original price:
$200.48
8% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1-1/2 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Accessory Type 1-1/2 in Brush Weatherseal with 1-1/4 in 45 Degrees Angled Holder, 14 ft Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # BP4125-14
- Zoro # G5005585
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Brush Seal |
Includes | (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1-1/2 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Type | Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Accessory Type | 1-1/2 in Brush Weatherseal with 1-1/4 in 45 Degrees Angled Holder, 14 ft Overall Length |
Description
Brush Seal, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 6 ft 2 in Piece, (1) 7 ft 10 in Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1-1/2 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W (29941)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- WRIGHT PRODUCTS Universal Knob Latch, Aluminum (V670)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-2 (01-30020-2)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Kit, 16 ft, 1 In Brush (WDL150)
- AMERICAN GARAGE DOOR SUPPLY End Hinge, With Cover, PK2 (TD-HWE100)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- American Garage Door Supply Garage Door Hinges