Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Bottom, Gray, 1-1/2 In
Mfr # RB21G-R
Zoro # G7390564
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box
- For Use With Rolling Steel Garage Doors
- Type Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # RB21G-R
- Zoro # G7390564
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Weatherseal Bottom |
Includes | Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box |
For Use With | Rolling Steel Garage Doors |
Type | Gray |
Description
Weatherseal Bottom, Includes Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box, Type Gray, For Use With Rolling Steel Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Hardware Zinc-Plated Silver Steel Door Spring (N235-028)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- RICHELIEU HARDWARE 16 3/8 in (416 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877841614011)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 (SPGE-25X42-160)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 1 In Brush (BP4121-14)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR (T207VR)
- American Garage Door Supply Garage Door Hinges