Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 9ft. 4in, For 10ft Door, PR
Mfr # VTSS112B
Zoro # G9819336
product price: $1,166.99
/pr
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Type Heavy Duty 12 Gauge 304L Stainless Steel
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
- For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 10 ft High
- For Use With Fits 3 in Rollers, Garage Doors 10 ft High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # VTSS112B
- Zoro # G9819336
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | Heavy Duty 12 Gauge 304L Stainless Steel |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
For Use With Mfr. Model Number | Fits 3 in Rollers, Garage Doors 10 ft High |
For Use With | Fits 3 in Rollers, Garage Doors 10 ft High |
Item | Vertical Track 9 ft. 4" |
Description
Vertical Track 9 ft. 4 In., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 10 ft High, Type Heavy Duty 12 Gauge 304L Stainless Steel, For Use With Fits 3 in Rollers, Garage Doors 10 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL341/25B-KD)
- EKENA MILLWORK 4 3/8"W x 4 3/8"H x 1 1/4"P Leandros Rosette (ROS05X05LE)
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (705A)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 2 In Brush (BP4122-12)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H314)
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 3 In Pulley, PK2 (SP-3S)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 1 In Brush (BP4121-14)
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- American Garage Door Supply Garage Door Hinges