Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 9ft. 4in, For 10ft Door, PR
Mfr # VTSS112-2B
Zoro # G9819354
product price: $665.99
/pr
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- For Use With Fits 2 in Rollers, Garage Doors 10 ft High
- Type 14 Gauge 304L Stainless Steel
- For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 10 ft High
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # VTSS112-2B
- Zoro # G9819354
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Vertical Track 9 ft. 4" |
For Use With | Fits 2 in Rollers, Garage Doors 10 ft High |
Type | 14 Gauge 304L Stainless Steel |
For Use With Mfr. Model Number | Fits 2 in Rollers, Garage Doors 10 ft High |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
Description
Vertical Track 9 ft. 4 In., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 10 ft High, Type 14 Gauge 304L Stainless Steel, For Use With Fits 2 in Rollers, Garage Doors 10 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinge W. Adj. Friction 54X56, Plastic Black, Comp:Stainless Steel, A1=17, 75, A2=17, 75, A3=27, A4=27 (K0440.56181808)
- ZORO SELECT O-Ring, Viton, 21mm OD, PK10 (1RHV8)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 4 OAL (1NBT6)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H711)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 2 In Brush (BP4122-14)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 2 In Door, Nylon, PK4 (TD-RW200N)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 7 ft. Door, PK2 (SPGE-25X42-150)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- American Garage Door Supply Garage Door Hinges