Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 7ft., For 8ft Door, PR
Mfr # T308VR
Zoro # G7268283
original price:
$333.67
25% off
new price: $249.99
/pr
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 8 ft High
- For Use With Fits 3 in Rollers, Garage Doors 8 ft High
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
- Type Heavy Duty Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # T308VR
- Zoro # G7268283
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With Mfr. Model Number | Fits 3 in Rollers, Garage Doors 8 ft High |
For Use With | Fits 3 in Rollers, Garage Doors 8 ft High |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
Type | Heavy Duty Galvanized Steel |
Item | Vertical Track 7 ft. |
Description
Vertical Track 7 ft., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 8 ft High, Type Heavy Duty Galvanized Steel, For Use With Fits 3 in Rollers, Garage Doors 8 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- HAGER Satin Nickel Hinge 1751415EA (118651)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626JAZ)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-3/8 In H, PK2 (H614)
- AMERICAN GARAGE DOOR SUPPLY End Hinge, With Cover, PK2 (TD-HWE100)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 11, PK2 (JB-11)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 1-1/2 In Brush (BP4125-8)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 7 ft. Door, PK2 (SPGE-25X42-110)
- American Garage Door Supply Garage Door Hinges