Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 7ft. 4in., For 8ft Door, PR
Mfr # VTSS088-2B
Zoro # G7281915
product price: $623.99
/pr
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
- Type 14 Gauge 304L Stainless Steel
- For Use With Fits 2 in Rollers, Garage Doors 8 ft High
- For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 8 ft High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # VTSS088-2B
- Zoro # G7281915
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
Type | 14 Gauge 304L Stainless Steel |
For Use With | Fits 2 in Rollers, Garage Doors 8 ft High |
Item | Vertical Track 7 ft. 4" |
For Use With Mfr. Model Number | Fits 2 in Rollers, Garage Doors 8 ft High |
Description
Vertical Track 7 ft. 4 In., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 8 ft High, Type 14 Gauge 304L Stainless Steel, For Use With Fits 2 in Rollers, Garage Doors 8 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- AMERICAN GARAGE DOOR SUPPLY Top Fixture, Flush Mount, PK2 (TD-TFW200)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 1-1/2 In Brush (BP4125-10)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft 4in, For 12ft Door, PR (T212VR)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 3 In H, PK4 (HSO112)
- American Garage Door Supply Garage Door Hinges