Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 6ft. 4 in, For 7ft Door, PR
Mfr # VTSS076-2B
Zoro # G7320485
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 7 ft High
- Type 14 Gauge 304L Stainless Steel
- For Use With Fits 2 in Rollers, Garage Doors 7 ft High
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # VTSS076-2B
- Zoro # G7320485
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With Mfr. Model Number | Fits 2 in Rollers, Garage Doors 7 ft High |
Type | 14 Gauge 304L Stainless Steel |
For Use With | Fits 2 in Rollers, Garage Doors 7 ft High |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
Item | Vertical Track 6 ft. 4" |
Description
Vertical Track 6 ft. 4 In., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 7 ft High, Type 14 Gauge 304L Stainless Steel, For Use With Fits 2 in Rollers, Garage Doors 7 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527256195)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS258W-R)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 2 In. Doors (EL42)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, 15 oz, Number 1000 (L1000-15)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- American Garage Door Supply Garage Door Hinges