Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 11ft., For 12ft Door, PR
Mfr # T312VR
Zoro # G2196866
original price:
$525.60
16% off
new price: $440.99
/pr
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 12 ft High
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
- Type Heavy Duty Galvanized Steel
- For Use With Fits 3 in Rollers, Garage Doors 12 ft High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # T312VR
- Zoro # G2196866
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With Mfr. Model Number | Fits 3 in Rollers, Garage Doors 12 ft High |
Item | Vertical Track 11 ft. |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
Type | Heavy Duty Galvanized Steel |
For Use With | Fits 3 in Rollers, Garage Doors 12 ft High |
Description
Vertical Track 11 ft., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 3 in Rollers, Garage Doors 12 ft High, Type Heavy Duty Galvanized Steel, For Use With Fits 3 in Rollers, Garage Doors 12 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-313-00)
- MONROE PMP Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes (PH-0101)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- AMERIMAX HOME PRODUCTS Univ ALU Leaf Strainer (21348)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 2 In Brush (BP4122-12)
- AMERICAN GARAGE DOOR SUPPLY Sensing Edge Airwave Switch (AW-14)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS912)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H111)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 11, PK2 (JB-11)
- American Garage Door Supply Garage Door Hinges