Shop All Garage Door Hinges
American Garage Door Supply
Vertical Track 11ft 4in, For 12ft Door, PR
Mfr # VTSS136-2B
Zoro # G9819345
product price: $771.99
/pr
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Type 14 Gauge 304L Stainless Steel
- Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
- For Use With Fits 2 in Rollers, Garage Doors 12 ft High
- For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 12 ft High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # VTSS136-2B
- Zoro # G9819345
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | 14 Gauge 304L Stainless Steel |
Includes | Lock Cut -Out and Holes for Standard Angle/Bracket Attachments |
For Use With | Fits 2 in Rollers, Garage Doors 12 ft High |
For Use With Mfr. Model Number | Fits 2 in Rollers, Garage Doors 12 ft High |
Item | Vertical Track 11 ft. 4" |
Description
Vertical Track 11 ft. 4 In., Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, For Use With Mfr. Model Number Fits 2 in Rollers, Garage Doors 12 ft High, Type 14 Gauge 304L Stainless Steel, For Use With Fits 2 in Rollers, Garage Doors 12 ft High, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.22 in (RS1029-50)
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOZ141W)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- AMERICAN GARAGE DOOR SUPPLY Sensing Edge Airwave Switch (AW-14)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 2 In Brush (BP4122-14)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 7 ft. Door, PK2 (SPGE-25X42-150)
- American Garage Door Supply Garage Door Hinges