Shop All Barn & Hanging Door Hardware
American Garage Door Supply
Vertical Lift Drum, 8 1/2 In Coated, PK2
Mfr # 850-11SC
Zoro # G2763923
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast aluminum
- Finish Thermally Stable Coating
- Type Specialty Coated Vertical Lift Drum - Keyed
- Outside Dia. 8 1/2 in
- Max. Weight (Lb.) 850 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 850-11SC
- Zoro # G2763923
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Outside Dia. | 8 1/2 in |
Details
Material | Cast aluminum |
Finish | Thermally Stable Coating |
Item | Drums |
Type | Specialty Coated Vertical Lift Drum - Keyed |
Max. Weight (Lb.) | 850 lb |
Description
Drums, Specialty Coated Vertical Lift Drum - Keyed, Max. Weight (Lb.) 850 lb, Cast Aluminum, Powder Coated Finish, Outside Dia. 8 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- AMERIMAX HOME PRODUCTS 4526419 3 x 4 in. A Elbow Downspout - Aluminum, 10PK (5023163)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In, PK2 (400-8S)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 5 1/4 In Keyed, PK2 (5250-54S)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTU)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 4 In Coated, Keyed, PK2 (400-12SC)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Antique Brass (PPH55U5)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6501)
- American Garage Door Supply Barn & Hanging Door Hardware